1 Large Microsuede, 1 Large Polish Cloth And 1 Detailer, Brillianize
- Mfr # CLEANER-BRILLIANIZE-CLOTH-KIT
- Zoro # G700944960
product price:Â
$
37.79
/ea
Key Features
Height
2 in
Length
2
Material
Plastic Cleaner
Width
2
Net Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLEANER-BRILLIANIZE-CLOTH-KIT
- Zoro #
- G700944960
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Plastic Cleaner
- Net Weight
- 1 lb
Dimensions
- Height
- 2 in
- Length
- 2
- Width
- 2
Description
Brillianize Plastic Cleaning KitNow packaged with our Best Micro Fiber Polishing Cloth Super Soft & Super Absorbent Anti-Static & Non-Toxic Alcohol & Ammonia Free Features: 8 oz. Brillianize cleaning fluid Pump spray bottle with Super Fine atomizer Large optical grade micro fiber polishing cloth 24 gauge plastic clamshell Full color product information card Packaging Specifications: Individual 11 x 4.625 x 3 (H,W,D) Master carton 12 pieces 12 x 14 x 12 (H, W, D) RED chamois style cloth - Model #8CK BLACK terry style cloth - Model #8TK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.