Shop SECURITRON

Touchless Switch

  • Mfr # WSS-WSD
  • Zoro # G700948395

product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Push Button
Includes
Mounting Ring
For Use With
Exit REX Applications
Input Voltage
12/24V AC/DC
Standards
FCC Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSS-WSD
Zoro #
G700948395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Wave-to-Open Touch Plate
Switch Action
Push Button
Includes
Mounting Ring
For Use With
Exit REX Applications
Input Voltage
12/24V AC/DC
Standards
FCC Certified
Features
Adjustable Sensing Zone From 4 to 24 in, Microwave Motion Sensing, Pulse Mode to Initiate Action, Toggle Mode to Provide On/Off Switch
Rating
1 A
Fire Rating
90 min
Output
SPDT
Operating Temp.
-4 Degrees to 131 Degrees F
ADA Compliant
No
Amps AC
1 A
Power Source
AC/DC Power
Supports Touchless Operation
Yes
Supports Operation Type
Touchless Operation
Operation Type
Wave-to-Open
Includes Hardware
Hardware Included
Operating Temperature - Minimum
-4 Degrees F
Compatible Manufacturer Model Number
WBB, WCC
Product Type
Wave-to-Open Touch Plate
Operation Style
Automatic
Operating Temperature - Maximum
131 Degrees F
Power Source - TS Only
AC/DC Power
Power Source - old
AC/DC Power

Description

Wave-to-Open Touch Plate, Switch Action Push Button, Rating 1 A, Input Voltage 12/24V AC/DC, Output SPDT, Amps AC 1 A, Operating Temp. -4 Degrees to 131 Degrees F, Standards FCC Certified, For Use With Exit REX Applications, Includes Mounting Ring, Exit Device Type Not Applicable, ADA Compliant No, Features Adjustable Sensing Zone From 4 to 24 in, Microwave Motion Sensing, Pulse Mode to Initiate Action, Toggle Mode to Provide On/Off Switch

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.