Retaining Ring Grooving Tool

  • Mfr # QRRC3-025-375-245
  • Zoro # G701020700
product price: 
$
90.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QRRC3-025-375-245
Zoro #
G701020700
UPC #
-
Country of Origin
United States

Description

0.2450" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0250" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Retaining Ring Grooving Right Hand

Ratings & reviews