Shop IRWIN

DriverBitSet, 3pcs, Steel, Shank:1/4"

  • Mfr # IWAF32DESQ23
  • Zoro # G701109245

product price: 
$
11.35
/pk 3, $3.78/ea

Key Features

Bit Style
Square
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE, Metric
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAF32DESQ23
Zoro #
G701109245
UPC #
885911650212
Country of Origin
China
Item
Driver Bit Set
Bit Style
Square
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
No. of Pieces
3
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit Set
Number of Pieces
3
Single End/Double End
Double End
Fastening Tool Material
Steel
Includes
SQ2
Application - Tools
Power
For Use With
Power Tool
Shank Shape
Screw
Series
Impact Performance Series
Head Style
Hex
Number of Drill Bits Included
0
Driver Bits Included
(3) 2 1/2" Double Ended #2 Square Bits
For Tool Type
Power
Product Type
Driver Bit Set
Number of Bit Holders Included
1
Number of Driver Bits Included
3
Number of Nutsetters Included
0
Number of Sockets Included
0

Description

Driver Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes SQ2, Bit Length 2 1/2 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.