Trinoc Microscope
- Mfr # I4M-TGOU-ISL3
- Zoro # G701113747
product price:Â
$
3,319.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
First Order Red Compensating Lens (Whole Wave Plate), Simple Polarizing Kit, Uric Acid Control Slide
Features
Works with the I4 Microscope
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
Working Distance
0.3 mm to 20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I4M-TGOU-ISL3
- Zoro #
- G701113747
- UPC #
- 00664816004296
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr (Electronics), Lifetime (Optics and Mechanical)
- Max Specimen Height
- 22 mm
- Base Dimensions
- 7 3/4 in x 10 3/4 in
- Maximum Specimen Height
- 22 mm
- Base Width
- 6 1/4 in
- Base Length
- 10 3/4 in
- Fits Chest Size
- Works with the I4 Microscope
Details
- Item
- Trinocular Microscope with Gout Kit
- Includes
- First Order Red Compensating Lens (Whole Wave Plate), Simple Polarizing Kit, Uric Acid Control Slide
- Features
- Works with the I4 Microscope
- Optical Magnification
- 40X to 1000X
- Optical Field of View
- 18 mm
- Working Distance
- 0.3 mm to 20 mm
- Stand Type
- Standard
- Maximum Magnification Capability
- 1000X
- Eyepiece Protractor
- No
- Light Source
- LED
- Microscope Type
- Compound
- Eyepiece Type
- Trinocular
- Product Type
- Trinoc Microscope with Gout Kit
- Optical Magnification - Minimum
- 40X
- Head Rotation Angle
- 90 Degrees
- Optical Magnification - Maximum
- 1000X
Description
Trinocular Microscope with Gout Kit, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 22 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Works with the I4 Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.