Bottom Basin Rack
- Mfr # K-8339-ST
- Zoro # G701231595
product price:Â
$
83.39
/ea
Key Features
Overall Length
12-13/16 in
Overall Width
14-1/4 in
Finish
Stainless
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-8339-ST
- Zoro #
- G701231595
- UPC #
- 885612569059
- Country of Origin
- Unknown
- Item
- Basin Rack
- Finish
- Stainless
- Material
- Stainless Steel
Dimensions
- Overall Length
- 12-13/16 in
- Overall Width
- 14-1/4 in
Description
Preserve the beauty of your Iron/Tones sink with a kitchen sink rack. A perfect fit for the sink compartment, this stainless-steel rack helps safeguard your fragile dishes and protects the sink's glossy enameled surface. Innovative wheels positioned on the sides of the rack (instead of feet) offer a secure fit for stability and make rinsing the sink easier. The wheels are removable, dishwasher safe, and replaceable.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.