Shop MOEN
See all product information
Create Account
Moen 96884 Manufacturer Replacement Part
- Mfr # 96884
- Zoro # G701238037
product price:Â
$
36.99
/ea
Key Features
Height
3.0 in
Overall Width
2.0 in
Length (In.)
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96884
- Zoro #
- G701238037
- UPC #
- 26508033234
- Country of Origin
- United States
Dimensions
- Height
- 3.0 in
- Overall Width
- 2.0 in
- Length (In.)
- 2.5 in