Shop SPD
See all product information
Create Account
Gas Spring
- Mfr # GSWB3586134
- Zoro # G701796100
product price:Â
$
21.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
13 15/64 in
Extended Length
23 1/16 in
Stroke
9.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSWB3586134
- Zoro #
- G701796100
- UPC #
- -
- Country of Origin
- China
- Item
- Gas Spring
- Type
- Gas Spring
- Force
- 134.9 lbf
- Material
- Steel
- Stroke
- 9.84 in
- Fitting Type
- Eyelet
- Damper Type
- Both Directions
- Removable End Fittings
- Not Removable
- Includes End Fittings
- End Fitting Included
- End Fittings Material
- Steel
- End Fittings Type
- Eyelet
- System of Measurement
- Inch
- Cylinder Material
- Steel
Dimensions
- Compressed Length
- 13 15/64 in
- Extended Length
- 23 1/16 in
- Pin Dia.
- 0.32 in
- Rod Dia.
- 0.39 in
- Cylinder Dia.
- 0.87 in
- Rod Diameter
- 0.39 in
- Cylinder Diameter
- 0.87 in
- Stroke Length
- 9 27/32 in
Description
Gas Spring, Gas Spring, Material Steel, Force 134.9 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 9.84 in, Extended Length 23 1/16 in, Compressed Length 13 15/64 in, Damper Type Both Directions
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.