SCALE OPTION - DIGITAL PRINTER
- Mfr # SCALE-S-CFT-PRINTER
- Zoro # G701798203
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Height
11
Application
Optional electric digital floor scale printer.
Color
Gray
Width
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCALE-S-CFT-PRINTER
- Zoro #
- G701798203
- UPC #
- 691215092593
- Country of Origin
- United States
Dimensions
- Height
- 11
- Width
- 11
- Overall Length
- 11
- Overall Height
- 11
- Length
- 11
- Overall Width
- 11
- Depth
- 11
- Size
- 11 x 11 x 11
Details
- Material
- Plastic
- Application
- Optional electric digital floor scale printer.
- Color
- Gray
- For Use With
- SCALE-S-CFT-44-5K, SCALE-S-CFT-55-5K, SCALE-S-CFT-44-10K, SCALE-S-CFT-55-10K
- Features
- Optional electric digital floor scale printer for ideal operation. Ideal for packaging equipment for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
- Weight
- 3
Description
Optional Electric Digital Floor Scale Printer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.