WORK POSITIONER OPTIONAL V BLOCK
- Mfr # MWP-VBLK
- Zoro # G701798241
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Width
16 in.
Overall Length
16 in.
Load Capacity
550 lb.
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWP-VBLK
- Zoro #
- G701798241
- UPC #
- 691215028806
- Country of Origin
- China
- Item
- Work Positioner V Block
- Color
- Silver
- Load Capacity
- 550 lb.
- Material
- Steel
- Includes
- V block attachment
- Weight
- 14
- Assembled
- Yes
Dimensions
- Overall Width
- 16 in.
- Overall Length
- 16 in.
- Platform Length
- 16"
- Size
- 16" x 16" x 3-1/4"
- Overall Height
- 3-1/4 in.
- Depth
- 16 in.
- Height
- 3.25
- Length
- 16
- Width
- 16
Description
Optional V Block Attachment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.