Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131951
- Zoro #
- G701859706
- UPC #
- 699931319512
- Country of Origin
- China
Dimensions
- Sheet Size
- 11 x 8.5
Details
- Format
- Weekly; Monthly
- Color
- Pastel Blue Florals
- Cover Material
- Polypropylene
- Item
- Calendars and Planners
- Cover Color
- Blue/White
- Weight
- 1.2 lbs
- Binding Details
- Twin-Wire
- Binding Type
- Wire-O
- Dated/Undated
- Dated
- Edition Year
- 2022 to 2023
- Calendar Term
- 12-Month (July to June)
- Cover Theme
- Bakah Blue Floral Artwork
- Page Format
- One Week per Two-Page Spread; One Month per Two-Page Spread
- Appointment Ruling
- Open Scheduling
- Page Theme
- Bakah Blue Floral Artwork
Description
This academic planner offers two-page monthly views that contain previous and next month reference calendars for long-term planning, and a notes section for important projects. Major holidays are listed, and elapsed and remaining days noted. Weekly two-page spread offers ample lined writing space. Includes pages for yearly goals, contacts, reference calendars and extra notes pages. Durable, frosted flexible front cover and twin-wire binding with durable, coated monthly tabs. Dated July to June with two past bonus monthly views (May - June) for easy transition to the new academic year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
