Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCCWSTKBUL
- Zoro #
- G701873566
- UPC #
- 842893136172
- Country of Origin
- China
Description
Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Durable & Long-Lasting Non-Stick Coating - Comfortable Silicone Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Foldable Knob for Easy and Nest Space Storage - Includes Stackable Heat-Resistant Kitchen Tool Utensils - Foldable Steamer Basket can be Used to Steam Veggies, Seafood, Eggs, Meats, Desserts, Baby Food, and much more - Wood Trivets Used for Placing Hot Pans, Pots, and Kettles, Protecting your Tables from Heat Marks and Scratches - Pots & Pans Safe for Gas, Electric, Ceramic & Counter Cooktops - PFOA Free What's in the Box: - 16cm/1.5Qt Sauce Pan with Lid - 20cm/3.1Qt Sauce Pan with Lid - 24cm/5Qt Casserole with Lid - 26cm/3.7Qt Saute Pan with Lid - 11inch Open Fry Pan - Stainless Steel Flower Steamer - Solid Spatula - Pasta Fork - Solid Spoon - Slotted Spoon - Tool Seat - (2) Wood Trivet Technical Specs: - Max Temperature: Oven Safe to 350° Fahrenheit (177° Celsius) - Construction Materials: Nylon Tools, Glass Lids and Wood Trivets - Internal Coating: 2 Layer Non-stick Coating - External Coating: Colorful Silicone Polyester - Coating Hardness: 1-2 Level HB - Sauce Pan Size (L x W x H): 12.85’’ x 6.3’’ x 3.05’’ -inches (with Lid) - Sauce Pan Size (L x W x H): 15.43’’ x 7.87’’ x 4.03’’ -inches (with Lid) - Casserole Size (L x W x H): 14.02’’ x 9.45’’ x 4.27’’ -inches (with Lid) - Sautepan Size (L x W x H): 19.88’’ x 10.24’’ x 2.8’’ -inches (with Lid) - Fry Pan Size (L x W x H): 18.5’’ x 11’’ x 1.97’’ –inches - Steamer Size (L x W x H): 9.13'' x 9.13'' x 2.67'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.