Shop WESTBRASS

Victorian 9" 1-Handle Hot Water Dispenser Faucet with Quick Heating Tank, Matte Black

  • Mfr # D204HFP-62

  • Zoro # G701991406


product price: 
$
738.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Matte Black
Finish
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D204HFP-62
Zoro #
G701991406
UPC #
747028230087
Country of Origin
Taiwan, Province of China
Color/Finish
Matte Black
Finish
Matte Black

Description

The Westbrass 1-handle Victorian hot water dispenser faucet with instant heating tank. The perfect addition for your kitchen bar sink, game room bar or covered patio outside kitchen area for busy lifestyle convenience. The faucet features a curved spout projection for an attractive appearance. A QHT 1300W instant hot water tank, plugs into 120V and is included with this faucet and delivers 60 cups per hour of instant hot water for cooking, beverages, cleaning and more. Easy fingertip dial temperature adjustability from 140-degrees to 190-degrees. Mounting materials are included for convenient, single-hole installation. Cannot be modified for cold water usage. Constructed from high-quality solid brass and stainless steel for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Victorian 9 inch 1-Handle Hot Water Dispenser Faucet kit includes both faucet and quick heating water tank 1300W (QHT-1PV). Cannot be modified for cold water usage
  • Faucet: 9 inch overall height with 5-1/2 inch curved spout projection and one (1) lever handle with 1/4-turn ceramic disc cartridges
  • Tank: 5/8 Gallon Stainless Steel Quick & Hot Instant Hot Water Tank delivers 100 cups per hour of instant hot water for cooking, beverages, cleaning and more
  • Offers fingertip temperature adjustability from 140 to 190 degrees, allowing you to customize the water temperature to your preference
  • Kit Includes: All mounting materials are included. 3/8 inch Shok Blok Filter Protection Valve for faucet anti-shock protection. 1/4 inch compression stainless steel flex lines and Santoprene hose outlet to tank. If using water filter (F400 in-line water filter unit & F400R cartridges sold separately), install between water supply and faucet. Do not use plumber's putty for installation use silicone seal
  • Easy to Install: Conveniently plugs into a standard 115V wall outlet and cannot be modified for cold water usage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.