Shop STANDARD IGNITION
See all product information
Create Account
POWER WINDOW SWITCH
- Mfr # DWS1896
- Zoro # G702036427
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Connector Gender
Female
Number of Terminals
11
Attachment Method
Direct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWS1896
- Zoro #
- G702036427
- UPC #
- 33086327419
- Country of Origin
- Unknown
- Item
- Window Switch
- Material
- Plastic
- Color
- Black
- Connector Gender
- Female
- Number of Terminals
- 11
- Attachment Method
- Direct
- Terminal Type
- Blade
- Number of Connectors
- 1
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Position
- Front, Driver Side