Shop MOTORMITE
See all product information
Create Account
BRAKE CALIPER BRACKET BOLTS
- Mfr # 14981
- Zoro # G702048079
product price:Â
$
8.15
/ea
Key Features
Length
1-11/16 in
Material
Steel
Thread Diameter
1/2 in
Thread Type
Extra Fine
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14981
- Zoro #
- G702048079
- UPC #
- 885000000000
- Country of Origin
- Unknown
Dimensions
- Length
- 1-11/16 in
- Thread Diameter
- 1/2 in
- Thread Length
- 1-1/4 in
Details
- Material
- Steel
- Thread Type
- Extra Fine
- Head Type
- Hex
- Bolt Grade
- Grade 10.9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.