BRAKE BLEEDER SCREWS-QUICK BLEEDERS-5/16
- Mfr # 12704
- Zoro # G702049267
product price:Â
$
16.59
/ea
Key Features
Material
Steel
Finish
Silver
Length
1 in
Screw/Bolt Head Style
Hex
Bolt Thread Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12704
- Zoro #
- G702049267
- UPC #
- 37495127042
- Country of Origin
- Unknown
Dimensions
- Length
- 1 in
- Bolt Thread Size
- 5/16 in
Details
- Item
- 2 Quick Bleeder Screws
- Material
- Steel
- Finish
- Silver
- Screw/Bolt Head Style
- Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.