Shop STANDARD IGNITION
See all product information
Create Account
HEADLIGHT SWITCH
- Mfr # HLS-1582
- Zoro # G702069593
product price:Â
$
87.29
/ea
Key Features
Voltage
12
Connector Gender
Female
Connector Quantity
1
Terminal Type
Pin
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLS-1582
- Zoro #
- G702069593
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Item
- Headlight Switch
- Connector Gender
- Female
- Connector Quantity
- 1
- Terminal Type
- Pin
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Terminal Quantity
- 6
- Knob Color
- Black
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.