Shop DAYCO
See all product information
Create Account
84 SEARS
- Mfr # BP136
- Zoro # G702142920
product price:Â
$
38.19
/ea
Key Features
Outside Length
139"
Material
Synthetic Rubber Compound
Top Width
0.656"
Pulley Material - Belt Tensioners and Tension Pulleys
Synthetic Rubber Compound
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP136
- Zoro #
- G702142920
- UPC #
- 38244003693
- Country of Origin
- Unknown
- Material
- Synthetic Rubber Compound
- Pulley Material - Belt Tensioners and Tension Pulleys
- Synthetic Rubber Compound
- Color
- Black
- Outside Circumference
- 139 in
- Belt Construction
- Wrapped
- Angle
- 40 Degrees
Dimensions
- Outside Length
- 139"
- Top Width
- 0.656"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.