Shop BOSCH
See all product information
Create Account
SPARK PLUG
- Mfr # 9697
- Zoro # G702144535
product price:Â
$
10.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Center Electrode Material
Iridium (Tip); Copper (Core)
Ground Electrode Tip Design
Standard
Hex Size
16.00 mm
Thread Reach
25.00 mm
Seat Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9697
- Zoro #
- G702144535
- UPC #
- 77212205127
- Country of Origin
- Unknown
- Center Electrode Material
- Iridium (Tip); Copper (Core)
- Ground Electrode Tip Design
- Standard
- Thread Reach
- 25.00 mm
- Seat Type
- Tapered
- Configuration
- Standard
- Heat Range
- 7
- Resistance
- 6000 ohm
- Number of Ground Electrode
- 1
Dimensions
- Hex Size
- 16.00 mm
- Gap Size
- 0.80 mm
- Thread Dia.
- 14.00 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.