Shop STANDARD IGNITION
See all product information
Create Account
MAP SENSOR
- Mfr # AS420
- Zoro # G702172019
product price:Â
$
48.15
/ea
Key Features
Color
Black
Series
OE Replacement
Connector Quantity
1
Terminal Type
Blade
O-Rings Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS420
- Zoro #
- G702172019
- UPC #
- 2562395342
- Country of Origin
- Unknown
- Color
- Black
- Series
- OE Replacement
- Item
- Turbocharger Boost Sensor
- Connector Quantity
- 1
- Terminal Type
- Blade
- O-Rings Included
- Yes
- Connector Type
- Plug In
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Connector Gender
- Female
- Connector Shape
- Round, Rectangular