Shop ALLPOINTS
See all product information
Create Account
Mesh Filter
- Mfr # 261754
- Zoro # G702233994
product price:Â
$
46.89
/ea
Key Features
Length
19.50 in
Height
1.70 in
Width
15.50 in
Application
Commercial Kitchen
Type
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261754
- Zoro #
- G702233994
- UPC #
- -
- Country of Origin
- United States
- Item
- Grease Filter
- Application
- Commercial Kitchen
- Type
- Mesh
- Material
- Galvanized Steel
Dimensions
- Length
- 19.50 in
- Height
- 1.70 in
- Width
- 15.50 in
Description
Mesh Typr Grease Filter;Galvanized, 16" X 20" X 2";Withstands Commercial Kitchen Wear.;No Grease Drippings Onto Grill.;Recommended By Insurance Companies.;Sanitary - Easy To Clean & Maintain.;Efficient Air Flow.;Design Traps 98% Of Foreign Matter.;Protects Blower System & Motor.;Rust Proof-Aluminum.;Rugged Construction - Lightweight.;Approved By N.Y.C. Bureau Of Stds. & Appeal, ;Cal No. 10-60 Sm.;Meets Requirements Of Nfpa Standards No. 90A & B, But;Does Not Meet Nfpa96 Standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.