Shop HOBART
See all product information
Create Account
Grip Set
- Mfr # 00-356563-00004
- Zoro # G702248141
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs
Features
(3) Screw Holes; Replaces Red Handles
Fits Brand
Hobart; Vulcan
Application
Door
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-356563-00004
- Zoro #
- G702248141
- UPC #
- -
- Country of Origin
- United States
- Item
- Handle Grip Set
- For Use With
- Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs
- Features
- (3) Screw Holes; Replaces Red Handles
- Fits Brand
- Hobart; Vulcan
- Application
- Door
- Material
- High Temperature Plastic
- Color
- Black
Dimensions
- Length
- 14 in
- Height
- 1 in
- Width
- 2 in
Description
Handle For One Door.;Two Piece, Black High Temp Plastic ;13-5/8" X 1-1/2", (3) Screw Holes;Replaces Red Handles.;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D, Vc4Ec, Vc4Ed, Vc4Es,;Vc4Gc, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd,;Vc6Gs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.