Infinite Switch Kit
- Mfr # 00-347171-00002
- Zoro # G702255675
product price:Â
$
42.85
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
- 00-347171-00002
- Zoro #
- G702255675
- UPC #
- -
- Country of Origin
- Mexico
Description
240V/ 15 Amp, Commercial Duty Infinite Control Kit, ;For Screw Or Palnut Mount, 2-1/8" Break-Off Stem,;Stem Adaptors, And Dial, 2" Dia, Off-Lo-2-6-Hi, ;Universal Mount;5 % At Low Setting;Infinite Controls Not Rated At 22-1/2% Are Rated At 5%;And Provide Lower Temp Range At Low. ( Less Current Draw );Commercial Duty Kits Have A Larger Dia. Breakaway Stem;Than Standard Duty Kits.