Shop STAR MANUFACTURING
See all product information
Create Account
Infinite Switch
- Mfr # 200539
- Zoro # G702259994
product price:Â
$
68.65
/ea
Key Features
Height
1.9 in
Depth
1.95 in
Width
1.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200539
- Zoro #
- G702259994
- UPC #
- -
- Country of Origin
- Gambia
Dimensions
- Height
- 1.9 in
- Depth
- 1.95 in
- Width
- 1.95 in
Description
120V, 13 Amp, Ego, Infinite Control, Flat Down,;Horizontal Palnut Mount, No Dial, No Palnut;Gen Use Black Knob A3356, K-130, # 22-1349;2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts;Palnut For Thread Stem Switches, 3/8-24, Q-386, # 26-3886;Hex Nut For Thread Stem Switches, 3/8-24, A768, # 26-1355;Old Style "Pilot" Terminal Now Relocated And Labeled "P2";Belleco Toaster;Holman/Star Oven 210, 210(Hx,X), 214, 214Hx, 214X, Co18.;Toaster 710, B710, B710H, B714H, Dd710H, T710, T710H, T714,;T714H.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.