Shop STAR MANUFACTURING
See all product information
Create Account
Quartz Element
- Mfr # HE-198050
- Zoro # G702272696
product price:Â
$
92.89
/ea
Key Features
Height
1.25 in
Width
3.2 in
Depth
13.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE-198050
- Zoro #
- G702272696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.25 in
- Width
- 3.2 in
- Depth
- 13.35 in
Description
220V, 450W, 12 1/4" Ceramic End To End,;- Ph, 10" Wire Leads, 14 Ga.;Holman/Star;Toaster Qcs-2-600H, Qcs-2-800
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.