Shop HOBART
See all product information
Create Account
Power Switch
- Mfr # 810280-1
- Zoro # G702288529
product price:Â
$
88.29
/ea
Key Features
For Use With
Vulcan Griddle 9000Re, 924Re, 936Re, 948Re, 960Re, 972Re, Msa24
Features
Red Light; On/Off; (3) 1/4 in Tab Terminals
Fits Brand
Hobart; Vulcan
Color
Red
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810280-1
- Zoro #
- G702288529
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2 in
- Height
- 1.50 in
- Width
- 1.50 in
Details
- Item
- Power Switch
- For Use With
- Vulcan Griddle 9000Re, 924Re, 936Re, 948Re, 960Re, 972Re, Msa24
- Features
- Red Light; On/Off; (3) 1/4 in Tab Terminals
- Fits Brand
- Hobart; Vulcan
- Color
- Red
- Voltage
- 125/250 VAC
Description
Red Rocker With Red Light, "On/Off";10.1A@125/250Vac, (3) 1/4" Tab;Terminals, Fits Hole 15/16" X 1-1/8";Vulcan Griddle 9000Re, 924Re, 936Re, 948Re, 960Re, 972Re,;Msa24
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.