Faucet
- Mfr # 561264
- Zoro # G702301600
product price:Â
$
19.99
/ea
Key Features
Width
1-1/8 in
Size
Small
Thread Size
5/8"-18
Height
2.50 in
Includes
Washers and Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561264
- Zoro #
- G702301600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1-1/8 in
- Size
- Small
- Thread Size
- 5/8"-18
- Height
- 2.50 in
- Hole Dia.
- 5/8 in
- Length (In.)
- 3.50 in
Details
- Item
- Faucet
- Includes
- Washers and Hex Nut
- Outlet
- 1-1/4 in
Description
Tomlinson , Black, Small Body,;Fits 5/8" Hole, 5/8-18" Thread W/ Washers & Hex Nut;1-1/4" Outlet To Base;Replacement Seat Cup # 32-1201
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.