Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
C170E-237 Keyless Locking Assembly
- Mfr # C170E-237
- Zoro # G7023724
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.031 in
Rated Torque
2062 ft-lbs
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C170E-237
- Zoro #
- G7023724
- UPC #
- 44861077191
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 3.031 in
Details
- Rated Torque
- 2062 ft-lbs
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.