1/8IP Brass Lock-Up Knobs 2PK
- Mfr # 64708
- Zoro # G702527888
product price:Â
$
9.79
/pk of 2, $4.90/ea
Key Features
Diameter
1/8IP
Finish
Gold Colored
Material
Brass
Style
Lock-Up
Application
Doors and Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64708
- Zoro #
- G702527888
- UPC #
- 738287647082
- Country of Origin
- China
- Finish
- Gold Colored
- Material
- Brass
- Style
- Lock-Up
- Application
- Doors and Drawers
- Type
- Knob
- Shape
- Rosette
Dimensions
- Diameter
- 1/8IP
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.