Shop IFM

Patch Cable, 0.3 m Cable Length

  • Mfr # E11426
  • Zoro # G702747460

product price: 
$
39.49
/ea

Key Features

End 1 Number of Pins
5
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E11426
Zoro #
G702747460
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 ft
Wire Size
5.00 mm
Fits Chest Size
Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry

Details

Item
Patch cable
End 1 Number of Pins
5
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
End 2 Mounting Orientation
Right Angle
End 2 Gender
Female
End 2 Connection Type
DIN Form C
Cable Jacket Color
Black
Cable Jacket Material
PUR
Standards
CE, DIN 43650 (EN 175301-803)
Jacket Material
PUR
Jacket Color
Black
Features
Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
Temp. Range
-25 Degrees to 80 Degrees C
End 2 Keyway
Dual
Max. Voltage
24 V AC, 24 V DC
End 2 Gender and Plug End
Screw Terminal
DIN Connector Type
C
End 1 Gender and Plug End
Male Straight
End 1 Thread
M12
End 2 Thread
M2.5
End 1 Keyway
Single
IP Rating
IP65
End 2 Number of Keyways
2
End 1 Number of Keyways
1
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M2.5, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form C, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, Standards CE, DIN 43650 (EN 175301-803)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.