Shop GEARWRENCH
See all product information
Create Account
Hex Bit Socket, 1/4"Dr, 3/16"
- Mfr # 80158
- Zoro # G7028940
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Drive Size
1/4"
Overall Length
1.53"
Finish
Full Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80158
- Zoro #
- G7028940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 1.53"
- Size
- 3/16"
Details
- Item
- Hex Bit Socket
- Finish
- Full Polished Chrome
- SAE or Metric
- SAE
- Category Type
- Socket Bits
- Socket Type
- Hex Bit
- Number of Points
- 6
Description
Hex Bit Socket,1/4 In.Dr, 3/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.