Shop K-TOOL INTERNATIONAL
See all product information
Create Account
External Torx Socket, 1/4"Dr, E-4
- Mfr # KTI-22874
- Zoro # G7031250
product price:Â
$
2.65
/ea
Sold in multiples of 9 for
$23.85
Key Features
Drive Size
1/4"
Finish
black oxide
Socket Type
External Torx
SAE or Metric
SAE
Size
E4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTI-22874
- Zoro #
- G7031250
- UPC #
- 00769622228741
- Country of Origin
- Taiwan, Province of China
- Item
- Torx Socket
- Finish
- black oxide
- Socket Type
- External Torx
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/4"
- Size
- E4
Description
External Torx Socket,1/4 In.Dr, E-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.