This item is Discontinued.

Lucas Oil Marine Sae 15W-40 Cj-4 Oil, 1 gal. 10991

This item is Discontinued.

Lucas Oil

Marine Sae 15W-40 Cj-4 Oil, 1 gal. (Discontinued)

Mfr # 10991
Zoro # G703457009
Country of Origin United States
Category Motor Oil
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10991
Zoro #
G703457009
UPC #
-
Country of Origin
United States
Item
Marine Sae 15W-40 Cj-4 Oil,1 gal.
SAE Grade - Engine and Motor Oils
15W-40
SAE Grade
15W-40

Description

Marine Sae 15W-40 Cj-4 Oil,1 gal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.