Shop K-TOOL INTERNATIONAL
See all product information
Create Account
SAE Shallow Socket Set, 13 pcs.
- Mfr # KTI-23110
- Zoro # G7035143
product price:Â
$
26.69
/ea
Key Features
Drive Size
1/2"
Number of Pieces
13
Includes
(13) Shallow Socket: 7/16" to 1-1/4"
Finish
Chrome
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTI-23110
- Zoro #
- G7035143
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Number of Pieces
- 13
- Includes
- (13) Shallow Socket: 7/16" to 1-1/4"
- Finish
- Chrome
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Measurement Type
- SAE
Dimensions
- Drive Size
- 1/2"
Description
SAE Shallow Socket Set,13PCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.