Hex Socket Pipe Plug

  • Mfr # 3169X08
  • Zoro # G703656419
product price: 
$
0.59
/ea
Sold in multiples of 16 for $9.44

Key Features

Hex Size
0.375
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1/2-14
Overall Length
0.61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3169X08
Zoro #
G703656419
UPC #
-
Country of Origin
United States
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Weight
0.0658
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
Body Material
Steel

Dimensions

Hex Size
0.375
Fitting Thread Size 1
1/2-14
Overall Length
0.61
Hex Size (mm)
9.525
Overall Length (mm)
15.494

Description

This WORLD WIDE FITTINGS brand Hex Socket Pipe Plug has a hex size of 0.375, is made of steel, has a fitting thread size of 1/2-14, an overall length of 0.61, a fitting thread type of NPT, a weight of 0.0658, an end 1 connection type of male, an adapter type of caps & nuts, a body material of steel, a hex size (mm) of 9.525, and an overall length (mm) of 15.494.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.