Shop CLE-LINE

Step Drill

  • Mfr # C20303
  • Zoro # G703664513

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
4 1/4 in, 4 3/8 in
Size Range
5/16 in to 1 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C20303
Zoro #
G703664513
UPC #
662355013298
Country of Origin
China

Dimensions

Overall Length
4 1/4 in, 4 3/8 in
Size Range
5/16 in to 1 1/16 in
Flute Length
3 1/8 in
Drill Bit Sizes Included
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in
Shank Hex Size
3/8 in
Minimum Hole Size
5/16 in
Maximum Hole Size
1 1/16 in
Maximum Drilling Depth
1/2 in
Number Hole Sizes
15

Details

Item
Step Drill
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Decimal Equivalent
0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 0.9375, 1, 1.0625
Sub Brand
Cle-Line
Series
2874
Measurement System
Fractional Inch
Flute Type
Straight
Step Increments
1/16 in
Drill Bit Point Type
Conventional
Spiral Direction
Neutral
Cutting Direction
Right Haet
For Tool Type
Drill Driver, Rotary Drill
Primary Material Application
Structual Steel

Description

Step Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.