Shop FIRST AID ONLY
See all product information
Eyewash Refill, Sterile Isotonic, 1 oz Bottle
Mfr # 7-008-001
Zoro # G703666340
product price:Â $6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Length
4 in
Material
Sterile Isotonic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7-008-001
Zoro #
G703666340
UPC #
738743070089
Country of Origin
Canada
Dimensions
Length
4 in
Details
Item
Eyewash Refill
Material
Sterile Isotonic
Description
The FIRST AID ONLY - 7-008-001 is an eyewash refill intended as a replacement refill for eyewash station solution. Measuring 4 inches in length, it is a refill for use in eyewash units that require sterile isotonic solution. It is intended as a replacement part for compatible eyewash equipment.
Key Features:
- Eyewash Refill type, specifically intended for replenishing eyewash station solution.
- Length of 4 inches, indicating the size of the refill container or cartridge.
- is made with sterile isotonic solution for use in eyewash applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.