Shop JEFFREY ALEXANDER
See all product information
Create Account
128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull
- Mfr # 635-128SBZ
- Zoro # G703801314
product price:Â
$
14.56
/ea
Key Features
Material
Zinc
Length
5-7/8"
Width
5/16 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635-128SBZ
- Zoro #
- G703801314
- UPC #
- 843512077845
- Country of Origin
- Thailand
Dimensions
- Length
- 5-7/8"
- Width
- 5/16 in
Details
- Finish
- Satin Bronze
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 5-7/8" overall length Satin Bronze Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.