Shop ALTRONIX

Access Power Controller

  • Mfr # AL1012ULACMCBJ
  • Zoro # G7038945

product price: 
$
562.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Wall Mount
Includes
Battery Leads, Cam Lock
Material
Steel
For Use With
Access Control Devices
Input Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL1012ULACMCBJ
Zoro #
G7038945
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Width (In.)
14.5 in
Enclosure Height (In.)
18 in
Enclosure Depth (In.)
4.6667 in
Depth
4.6"
Height
18"
Width
14.5"
Enclosure Width
14 1/2 in
Enclosure Depth
4 5/8 in
Overall Width
14 1/2 in
Overall Height
18 in
Enclosure Height
18 in
Overall Length
4 5/8 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Details

Item
Access Power Controller
Type
Indoor Wall Mount
Includes
Battery Leads, Cam Lock
Material
Steel
For Use With
Access Control Devices
Input Voltage
115V AC
Standards
cUL Listed, RoHS Compliant, UL Listed
Finish
Gray
Sub-Category
Access Power Controller
Voltage Output
12V DC
Number of Outputs
8
Input Frequency (Hz)
60
Batteries Required
Batteries Required
Output Current (Amps)
10
Voltage
12V DC
Output Voltage
12 V DC @ 10 A
Fits
Access Control Devices:Mag LocksElectric StrikesMagnetic Door Holders
Power Required (Need to be edited)
1.9 A @ 110V, AC
ANSI/BHMA Finish
Unfinished
Product Type
Power Controller
Fuse Type
Fused

Description

Access Power Controller, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-2/3, Enclosure Width (In.) 14-1/2, Enclosure Height (In.) 18, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 12VDC, Output Current (Amps) 10, Input Frequency (Hz) 60, Standards UL, cUL, For Use With Access Control Devices, Includes Battery Leads and Cam Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.