Shop CENTURY
Create Account
10152-900 Kid Kick Wavemaster; Red
Mfr # 10152-900
Zoro # G704121428
product price:Â
$
368.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10152-900
- Zoro #
- G704121428
- UPC #
- -
- Country of Origin
- United States
Description
Designed for young martial artists. Durable vinyl exterior covers high-impact foam and features four height adjustments ranging from 37" to 52". Base fills with sand or water and is rounded for easy roll relocation.
Features- Nylon cover provides durability
- High-impact foam fill
- Base can be filled with sand or water for stability
- Rounded base easily rolls for relocation
- Screened Kid Kick logo provides a target for practicing kicks and punches
- 4 height adjustments allow the bag to stand from 37" to 52" tall
- Country of Origin: USA
- Color: Red
- Weight: 18.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material