Shop WEPLAY

Maze Balancing Board KP0001.1

  • Mfr # KP0001.1

  • Zoro # G704132974


original price:  $113.99 , new price: $102.99 , 9 percent off
new price: 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KP0001.1
Zoro #
G704132974
UPC #
4713597006299
Country of Origin
China

Description

Childhood days The best phase of every individual’s life. Weplay make it more interesting by developing systematic products according to children’s holistic needs. Our collection includes the latest range of Creative play interaction, Let’s play ball and Tactile perception. Our design concepts bring cultural and natural elements into products and children can enjoy outdoor ambiance indoor. We enrich situation activities and creative thinking.

Weplay Maze Balance Board is an intermediate balance board that improves balance coordination to a higher level. The snail labyrinth pattern on the board provides challenge and amusement when users move the ball back and forth. This all direction board helps increase attention span and balance.

Features
  • Maze Balancing Board
  • The challenge is to move a ball around the top of the balance board
  • Excellent exercise for coordination and muscle building
  • Students will improve strength and balance
  • The board's light weight also allows the challenge to become hand-held
Specifications
  • Country of Origin: Taiwan
  • Suggested Ages: 3Y+
  • Balls: TPR
  • Main board: PE
  • Dimension: 16" H x 2" W x 21" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews