This item is Discontinued.

This item is Discontinued.
White Large Empty Medical Box for Home Emergency Supplies, w/ Handle, Detachable Tray and Locking Lid (Discontinued)
Specifications
Product Information
- MFR #
- QI003347
- Zoro #
- G704176916
- UPC #
- 651355233478
- Country of Origin
- China
Dimensions
- Width
- 13
- Length
- 9
- Height
- 7.5
- Depth
- 9
- Size
- Large
Details
- Color
- White
Description
While you can’t prevent every injury or accident, having a well-stocked first aid kit container is a crucial step toward being prepared to address them when they arise. Whether you're dealing with minor scrapes or more severe wounds, an organized first aid kit can significantly reduce the severity of injuries and help prevent infections. Our first aid boxes are thoughtfully designed with dividers and a removable lid, allowing you to categorize and organize your supplies efficiently. This setup makes it easy to access bandages, wound care items, prescriptions, and safety gear quickly during an emergency. With everything in its designated place, you can swiftly find the right item without wasting precious time. Constructed with durability in mind, this first aid box is designed for extended use, ensuring that it will remain a dependable part of your emergency preparedness kit for years to come. The prominent cross logo on the box makes it easily recognizable, facilitating a rapid response in urgent situations. This feature helps you prevent injuries from worsening and may even reduce the need for unnecessary visits to a walk-in clinic or hospital. By having this reliable medical box on hand, you can ensure peace of mind for yourself and your loved ones, knowing that you’re well-prepared to handle a range of situations. Please note that first aid supplies are not included in the first aid kit box.
- • Measuring 13-inch in width, 9-inch in length, and 7.5-inch in height, this medical storage box provides convenient and secure storage. Crafted from durable, high-quality, BPA-free plastic, it is both reusable and recyclable an excellent choice for organizing medical supplies and equipments making it a practical addition to your medicine cabinet.
- • This single-piece white medical box features the universal first aid symbol and a lockable lid. It provides a durable and secure solution for organizing and storing medicines, first aid supplies, valuables, and emergency essentials, making them easily identifiable and accessible.
- • Our emergency kit box includes a detachable tray and plastic partition for convenient pre-organization, ensuring you're always prepared for emergencies. The clear top lets you easily view the contents, so you can quickly grab what you need.
- • Versatile and easy to carry, this empty first aid box features a top handle for convenient portability and transportation. It’s ideal for traveling, camping, and hiking. The compact design ensures easy storage, making it an excellent kit to keep at home, in the car, or in offices and college dorms.
- • This medicine organizer box is perfect for storing bandages, cleaning solutions, antibiotic ointments, aspirin, gloves, sterile gauze pads, cotton swabs, and more. It’s well-suited for daily home use and for individuals who need to keep medications readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.