This item is Discontinued.

This item is Discontinued.
Gold Metal Modern Decorative Freestanding Floor Magazine Book Rack Storage Holder (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004069
- Zoro #
- G704177180
- UPC #
- 651355240698
- Country of Origin
- China
Dimensions
- Height
- 13.5
- Width
- 13
- Depth
- 7
- Length
- 7
Details
- Color
- Gold
- Material
- Metal
- Weight
- 2
Description
Storage and organize your newspaper with this magazine storage rack. This stand will keep your files, documents, folders, books, newspapers, or mail in a neat and decorative way. It is made of faux leather pocket with a gold metal frame that makes a stylish and useful addition to any workspace. Suitable for organizing your desk, table, or counter in an office or kitchen. Featuring a handle that allows convenient carrying. Decorate your home and office while adding a modern and contemporary charm!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.