Fuses For Microscopes
- Mfr # FS-M
- Zoro # G704197294
product price:Â
$
12.15
/ea
Key Features
Length
9
Height
1.25
Width
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-M
- Zoro #
- G704197294
- UPC #
- 13964569285
- Country of Origin
- China
Dimensions
- Length
- 9
- Height
- 1.25
- Width
- 7
Details
- Item
- fuse
Description
These are two 1A, 250V .
Features & Specifications :
- These are two fuses for microscopes.
- 1A, 250V Rating
- Watt: < 100W bulb
- Voltage: 110V/220V
- Manufactured under ISO 9001 Quality Control Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.