3199 Laser Platinum Spark Plug
- Mfr # 3199
- Zoro # G704294191
product price:Â
$
10.65
/ea
Key Features
Type
Standard
Material
Nickel
Thread Pitch
1.25 mm
Insulator Projection
Projected
Seat Type
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3199
- Zoro #
- G704294191
- UPC #
- 8729513199
- Country of Origin
- Japan
- Type
- Standard
- Material
- Nickel
- Thread Pitch
- 1.25 mm
- Insulator Projection
- Projected
- Seat Type
- Gasket
- Terminal Type
- Solid
- Resistor
- Yes
Dimensions
- Thread Dia.
- 14 mm
- Hex Size
- 5/8 in
- Gap Size
- .020 in
- Size
- 2.5 mm
Description
NGK Spark Plugs (U.S.A.), Inc. is the largest OE supplier and manufacturer of spark plugs for domestic and import vehicles in North America. Its OE legacy, unsurpassed quality and leading vehicles in operation coverage reinforces NGK as The Ignition Specialist . With over 80 years of automotive expertise NGK has built a reputation for quality and reliability; manufacturing spark plugs for virtually every automotive, motorcycle, marine and small engine application. We are committed to be the premier partner with our customers, while maintaining original equipment standards for the highest durability and operational performance. With state-of-the-art manufacturing, inventory and distribution facilities in North America and across the globe, NGK is dedicated to providing customers with world-class products and services.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.