PIDTempController, Analog, 1/16DIN, 5VA, PID

  • Mfr # PXU20020
  • Zoro # G704392859
product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXU20020
Zoro #
G704392859
UPC #
-
Country of Origin
Taiwan, Province of China
Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Output
Logic/SSR
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Series
Red Lion
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Power Consumption
5 VA
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Control Period
100 msec
Mounting
Panel Mount
Alarms
(2) Relays, Alarm Form A or Form C
Proportional Band
0 to 9999%
Hysteresis
Programmable
Enclosure Rating
IEC IP65
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U and TXK
Process Input Type-Range
Current: 4-20mA, 0-20mA- Voltage- 0-10V
Connection
Screw Terminals
Inputs - Process
Current/Voltage
Supply Voltage - Nominal
100-240VAC
Inputs - Temperature
Thermocouple/RTD
Display Type
Analog
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Rating - Control Outputs
Form A and C 250VAC 3A
Outputs - Control
Logic/SSR
Product Type
PID Temperature Controller
Current
0-50 mA, 4-20 mA
Celsius Temperature - Maximum
50 Degrees C
Fahrenheit Temperature - Maximum
122 Degrees F
Display Units
Celsius, Fahrenheit
Celsius Temperature - Minimum
0 Degrees C
Fahrenheit Temperature - Minimum
32 Degrees F
Operating Environment
Indoor
Parameters Measured
85-250V AC

Dimensions

DIN Size
1/16
Length
1 7/8 in
Depth
3.4 in
Width
1.89 in
Dimensions - WxHxD
48.0x48.0x79.7 mm (1.89x1.89x3.14 in.) Case
Display Size
11.0mm Upper 7.0mm Lower
Overall Height
1 7/8 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
1 7/8 in

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Output Logic/SSR, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & reviews