CO2 Tank to Soda Machine Cylinder Adapter, Brass, 1,800 psi
- Mfr # SS320
- Zoro # G704398240
product price:Â
$
25.89
/ea
Key Features
Features
Easy to Use; Adjustable- Works with all standard CO2 paintball tanks with pin valves; Includes the Allen key to adjust the unit; No parts to wear out; No Seals to leak; Made with "lead free" brass
Color
Golden
Material
Brass
Max. Pressure
1800 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS320
- Zoro #
- G704398240
- UPC #
- 99461688490
- Country of Origin
- China
- Item
- Adapter
- Features
- Easy to Use; Adjustable- Works with all standard CO2 paintball tanks with pin valves; Includes the Allen key to adjust the unit; No parts to wear out; No Seals to leak; Made with "lead free" brass
- Color
- Golden
- Material
- Brass
- Max. Pressure
- 1800 psi
Description
The INTERSTATE PNEUMATICS - SS320 is a brass pneumatic adapter designed to connect different pneumatic components by transitioning between sizes or connection types. It is compatible with standard CO2 paintball tanks with pin valves and includes an Allen key for adjustment. This adapter features a seal-free design. Its golden color provides identification and finish characteristics. The device is rated for a maximum operating pressure of 1800 psi.
Key Features:
- Material: Brass
- Color: Golden
- Maximum Pressure: 1800 psi
- Compatible with standard CO2 paintball tanks with pin valves
- Includes Allen key for adjustment
- Seal-free design
- Adjustable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.