Shop BECKETT
See all product information
Create Account
Wireless Temperature Module
- Mfr # 7600WTMGU
- Zoro # G7045035
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
1 11/20 in
Type
Outdoor Temperature
Length (In.)
4 27/50 in
For Use With
AquaSmart Oil and Gas Controls
Min. Wire Size (AWG)
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600WTMGU
- Zoro #
- G7045035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 1 11/20 in
- Length (In.)
- 4 27/50 in
- Min. Wire Size (AWG)
- 16
- Height (In.)
- 2 3/5 in
Details
- Type
- Outdoor Temperature
- For Use With
- AquaSmart Oil and Gas Controls
- Weight (Lbs.)
- 0.15 lb
- Agency Compliance
- FCC, IC
- Electrical Connections
- Screw Terminals
- Sensor Range
- -40 Degrees F to 150 Degrees F
- Item
- Wireless Temperature Module
Description
Wireless Temperature Module, Outdoor Temperature, 16, Screw Terminals, -40 Degrees F to 150 Degrees F, 2 3/5 in, 4 27/50 in, 1 11/20 in, 0.15 lb, FCC, IC, For Use With AquaSmart Oil and Gas Controls