Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Cleaver
- Mfr # OFCLV3
- Zoro # G7045342
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Includes
Black Boot Connector, Dust Cap, Termination Clip
Features
Cleave Tool Blade can Execute Thousands of Cleaves Before Blade Replacement
For Use With
Hubbell Fiber Optic Connectors
Application
Optical Fiber Cleaving
Product Type
Fiber Optic Cleve Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFCLV3
- Zoro #
- G7045342
- UPC #
- 662620284330
- Country of Origin
- United States
Dimensions
- Minimum Fiber Cleaving Length
- 5 mm
- Cladding Diameter
- 250 micron
- Maximum Fiber Cleaving Length
- 20 mm
- Maximum Coating Diameter
- 900 micron
- Minimum Coating Diameter
- 250 micron
- Fits Chest Size
- Cleave Tool Blade can Execute Thousands of Cleaves Before Blade Replacement
Details
- Item
- Fiber Cleaver
- Includes
- Black Boot Connector, Dust Cap, Termination Clip
- Features
- Cleave Tool Blade can Execute Thousands of Cleaves Before Blade Replacement
- For Use With
- Hubbell Fiber Optic Connectors
- Application
- Optical Fiber Cleaving
- Product Type
- Fiber Optic Cleve Tool
- Fiber Count
- 1
- Blade Life
- 2,000 Single-Fiber Cleaves
- Number of Pieces
- 1
- Material
- Various
- Single/Multimode
- MM
- Style
- Cleavers
- Item Type
- Tools
- Type
- Tools
- Compatible Product Type
- Hubbell Fiber Optic Connectors
Description
Fiber Cleaver, Fiber Count 1, Maximum Coating Diameter 900 micron, Minimum Coating Diameter 250 micron, Cladding Diameter 250 micron, Maximum Fiber Cleaving Length 20 mm, Minimum Fiber Cleaving Length 5 mm, Blade Life 2,000 Single-Fiber Cleaves, Includes Black Boot Connector, Dust Cap, Termination Clip, Application Optical Fiber Cleaving, Features Cleave Tool Blade can Execute Thousands of Cleaves Before Blade Replacement, For Use With Hubbell Fiber Optic Connectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.