Shop K-TOOL INTERNATIONAL
See all product information
Create Account
Socket Extension, 3", 3/8"Dr
- Mfr # KTI-22003
- Zoro # G7045862
product price:Â
$
2.39
/ea
Sold in multiples of 6 for $14.34
Key Features
Drive Size
3/8"
SAE or Metric
SAE
For Use With
3/8" Drive
Output Drive Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-22003
- Zoro #
- G7045862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Output Drive Size
- 3/8"
Details
- Item
- Extension
- SAE or Metric
- SAE
- For Use With
- 3/8" Drive
Description
Socket Extension, 3 In.,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.